Abbotsford
cardta71cm24

CARLO GAVAZZI DTA71CM24 RELAY MOTOR THERMISTER1XSPDT MONITORING

Price $139.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:DTA71CM24

Description

DTA71 is a motor thermistor monitoring relay. Through the motor internal PTC or PTCs the DTA detects when one or more motor windings are exceeding the maximum operating winding temperature. The PTC type installed in the motor is different according to the motor insulation temperature. The temperature triggering threshold is determined by the PTC Type. The relay is equipped with 1 SPDT relay output and AUTO reset.

Specifications

Brand Name Carlo Gavazzi Item Name Thermistor Monitoring Relay
Voltage Rating 265 VAC/18 VDC Contact Configuration SPDT
Amperage Rating 8 A Terminal Type Screw
Dimensions 67.2 mm L x 35.5 mm W x 81 mm H Mounting DIN Rail
Temperature Rating -25 to 60°C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok