×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxtob010bc1

EATON XTOB010BC1 6.0Amp - 10.0Amp Eaton XTOB Series Frame B Thermal Overload Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTOB010BC1

Description

The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630 A. XTOB units can be directly mounted to the contactor. Direct connect up to 250 A. Stand alone and CT type up to 630 A. Large thermal over current range. Test button. Manual/automatic selectable reset. NO-NC auxiliary as standard. Class 10 A (to 250 A).

Specifications

Brand Name Cutler Hammer Item Name IEC Overload Relay
Type Bimetallic Class Class 10
Contact Configuration 1 NO, 1 NC Series/Model XT
Amperage Rating 6 - 10 A Terminal Type Screw
Frame Size 45 mm Mounting Direct
Standards CE Marked, RoHS Compliant, ATEX Compliant, UL Listed, CSA Certified, IEC 60947, EN 60947 Application For Motor and Power Control Equipment
UPC 015082784403

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok