Abbotsford
abbtf6528

ABB TF65-28 22A-28A 3-Pole TF65 Series Thermal Overload Relay

Price $184.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TF65-28

Description

The TF65-28 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP function and a trip indication. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.

Specifications

Brand Name ABB Item Name Thermal Overload Relay
Class Class 10 Voltage Rating 600 VAC/VDC Auxiliary, 690 VAC/440 VDC Main
Contact Configuration 1 NO, 1 NC Number of Poles 3
Series/Model TF65 Amperage Rating 44 - 53 A
Frequency Rating 50/60 Hz Dimensions 106.9 mm L x 54.9 mm W x 101.4 mm H
Enclosure Type IP10, IP20 Temperature Rating -40 to 70 °C
For Use With AF40, AF52 and AF65 Contactors Standards ABS, ATEX, BV, CB, CCS, CQC, EAC, LR, GL, GOST, RinA, RMRS Certified, cUL E48139, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, RoHS Compliant, UL 60947-1, UL 60947-4-1, UL E48139 Listed
Application For Reliable Protection of Motors in the Event of Overload or Phase Failure UPC 888614143951

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok