×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gecrt2h

ABB RT2H RELAY O/LOAD 54-65A CL10

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:RT2H

Description

C-2000™ RT overload relays provide motor overload protection through fixed bi-metal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Overload relays may be set for 4 different operational modes manual reset only, automatic reset only, manual reset/stop or automatic reset/stop. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Overload relays feature visible trip indication, reset on the upstroke, weld check and trip test. GE Thermal Overload Relay, Series: RT Series, 54 to 65 A, 1NC-1NO Contact Form, 3 Pole, Surface Mounting, Screw Terminal, -25 to 60 Degrees C.

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok