×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
carrpya00112l

CARLO GAVAZZI RPYA00112L RELAY 2DPDT 16A 12VDCCOIL W/ LED

Price $18.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:RPYA00112L

Description

8 pin socket mounting, 1 change over contact (DPDT- 1form C), 16 A contact rating, 12 VDC coil with LED indication.

Specifications

Brand Name Carlo Gavazzi Item Name Electromechanical Relay
Type Industrial, Monostable Voltage Rating 250 VAC, 28 VDC
Coil Rating 12 VDC Contact Rating 16 A at 250 VAC
Contact Configuration DPDT - 1 CO Number of Poles 8
Terminal Connection Plug-In Blade Amperage Rating 16 A
Power Rating 4000 VA, 450 W Contact Material Beryllium Copper
Resistance 160 O Operating Cycles 10000000 Mechanical, 100000 Electrical
Operate Time <=20 Millisecond Release Time <=20 Millisecond
Indicator Type LED Dimensions 0.85 in W x 1.1 in H
Degree of Protection IP40 Environmental Conditions 13 - 131 °F
Standards CE Certified, CSA Certified, RoHS Compliant, TUV Approved, UL E73404

Packages

300 - UNIT - (300)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok