×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idcrh1buac120v

IDEC RH1B-UAC120V 10Amp 120VAC IDEC RH Series Compact Power Relay, SPDT with With Check Button

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RH1B-UAC120V

Description

Spdt Blade Relay

Specifications

Brand Name IDEC Item Name Power Relay
Type Standard, Compact, Drive, Polarity Free Voltage Rating 120 V
Amperage Rating 10 A Frequency Rating 50/60 Hz
Contact Configuration SPDT Terminal Connection Flat Blade
UPC 993307645107

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok