Abbotsford
idcrh1bulac120v

IDEC RH1B-ULAC120V 10Amp 120VAC IDEC RH Series Compact Power Relay, SPDT with Indicator and Check Button

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RH1B-ULAC120V

Description

The RH series uses silver cadmium oxide contacts to help reduce voltage arcing. The RH series is known for going the distance. Options include manual check buttons, LED indicators and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement the RH series will plug into many competitors sockets. Compact midget size saves space. High switching capacity (10 A). Compact power type relays. Miniature power relays with a large capacity. Blade terminal.

Specifications

Brand Name IDEC Item Name Power Relay with Indicator
Type Compact Voltage Rating 240 VAC, 30 VDC
Coil Rating 120 VAC Contact Rating 10 A
Contact Configuration SPDT Terminal Connection Plug-in/Quick Connect/Blade
Series/Model RH Frequency Rating 50/60 Hz
Power Rating 300 W at Resistive, 210 W at Inductive Contact Material Silver Cadmium Oxide
Conductor Size Up to 2-12 AWG Resistance 16.5 O
Operating Cycles 50000000 Mechanical Life, 200000 Electrical Life Operate Time 20 Millisecond
Release Time 20 Millisecond Dimensions 14 mm W x 27.5 mm D x 42 mm H
Mounting Type Socket Temperature Rating -25 to 70 °C
Environmental Conditions 45 - 85% RH Standards cURus, CSA, CE, TUV Certified
UPC 993307645350

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok