Abbotsford
idcrh2buac220240v

IDEC RH2B-UAC220-240V 10Amp 220-240VAC IDEC RH Series Compact Power Relay, DPDT, Standard

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RH2B-UAC220-240V

Description

The RH series uses silver cadmium oxide contacts to help reduce voltage arcing. The RH series is known for going the distance. Options include manual check buttons, LED indicators and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement the RH series will plug into many competitors sockets. Compact midget size saves space. High switching capacity (10 A). Compact power type relays. Miniature power relays with a large capacity. Blade terminal.

Specifications

Brand Name IDEC Item Name Compact Power Relay
Type Standard Coil Rating 220 - 240 VAC
Contact Rating 10 A Contact Configuration DPDT
Number of Poles 2 Terminal Connection Blade
Maximum Load Capacity 1650 VA, 300 W Resistive, 1100 VA, 225 W Inductive Series/Model RH
Amperage Rating 4.7 - 5.4 mA at 50 Hz, 4 - 4.6 mA at 60 Hz Frequency Rating 50/60 Hz
Power Rating 1.4 VA at 50 Hz, 1.2 VA at 60 Hz Contact Material Silver Cadmium Oxide
Dielectric Strength 2000 VAC Resistance 18820 O
Operating Cycles 1800 Operations/hr Electrical, 18000 Operations/hr Mechanical Operate Time 20 Millisecond
Release Time 20 Millisecond Temperature Rating -25 to 70 °C
Environmental Conditions 45 - 85% Relative Humidity (No Condensation) Standards cRUus, CE, CSA Certified, TUV Approved
UPC 993307645954

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok