Abbotsford
idcrj1scd12

IDEC RJ1S-C-D12 12VDC 16Amp IDEC Relay Plug-In SPDT, Clear

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RJ1S-C-D12

Description

Compact and rugged power relays. Large switching capacity. Compact housing only 12.7 mm wide. Non-polarized LED indicator available on blade type. IDEC’s unique light guide structure enables high visibility of coil status from any direction. The smallest width for 2-pole/bifurcated contact relay. Excellent electrical and mechanical life. Electrical life: 200,000 operations (AC load). Mechanical life: 30 million operations (AC coil). RoHS directive compliant (EU directive 2002/95/EC). Contains no lead, cadmium, mercury, hexavalent chromium, PBB or PBDE. Diode model: Diode reverse withstand voltage: 1000 V. UL recognized, CSA certified, EN compliant. Blade terminal.

Specifications

Brand Name IDEC Item Name Power Relay
Type Slim General Purpose Voltage Rating 12 VDC
Coil Rating 12 VDC Contact Rating 12 A
Contact Configuration SPDT Number of Poles 1
Terminal Connection Plug-in, Blade Series/Model RJ
Amperage Rating 12 A Contact Material AgNi
Dielectric Strength 5000 VAC Resistance 50 mO
Operating Cycles 50000000 Operate Time 15 Millisecond
Release Time 10 Millisecond Dimensions 27 mm W x 12.7 mm H x 28.8 mm D
Temperature Rating -40 to 70 °C Environmental Conditions 5 - 85% Relative Humidity
Standards RU Listed, CSA Certified, VDE Approved, CE Certified

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Inventory
Unavailable for order
This website uses cookies to ensure you get the best experience on our website. Read more
Ok