×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idcrj1scd24

IDEC RJ1S-C-D24 24VDC 16Amp IDEC Relay Plug-In SPDT, Clear

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RJ1S-C-D24

Description

Compact and rugged power relays. Large switching capacity. Compact housing only 12.7 mm wide. Non-polarized LED indicator available on blade type. IDEC’s unique light guide structure enables high visibility of coil status from any direction. The smallest width for 2-pole/bifurcated contact relay. Excellent electrical and mechanical life. Electrical life: 200,000 operations (AC load). Mechanical life: 30 million operations (AC coil). RoHS directive compliant (EU directive 2002/95/EC). Contains no lead, cadmium, mercury, hexavalent chromium, PBB or PBDE. Diode model: Diode reverse withstand voltage: 1000 V. UL recognized, CSA certified, EN compliant. Blade terminal.

Specifications

Brand Name IDEC Item Name General Purpose Relay
Type Standard, Slim, Non-Latching Voltage Rating 250 VDC, 30 VDC
Coil Rating 24 VDC Contact Rating 12 A
Contact Configuration SPDT (1 Form C) Terminal Connection 0.187 in Plug-In, Quick Connect
Series/Model RJ Contact Material Silver Nickel Alloy
Dielectric Strength 1000 VAC Resistance 1.08 kO
Operating Cycles 50000000 Mechanical Life, 100000 Electrical Life Operate Time 15 Millisecond
Release Time 10 Millisecond Dimensions 27 mm W x 28.8 mm D x 12.7 mm H
Material Plastic Enclosure Mounting Type Socket
Temperature Rating -40 to 70 °C Environmental Conditions 5 - 85% RH
Standards UL Listed, UR, CE, CSA Certified, VDE Approved, RoHS Compliant UPC 993307648313

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Inventory
Unavailable for order
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok