Abbotsford
idcrr2puldc24v

IDEC RR2P-ULDC24V 10A 24VDC IDEC Relay Plug-In DPDT

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RR2P-ULDC24V

Description

RR series relays provide reliable switching for industrial loads. Using pure silver contacts, they are rated up to 10 A and 240 VAC. Midget power type relays. Options include an indicator, check button for test operations and side flange. DIN rail, surface and panel mount sockets are available for a wide a variety of mounting applications. Pin terminal.

Specifications

Brand Name IDEC Item Name Power Relay with Indicator
Type Heavy-Duty Coil Rating 24 VDC
Contact Rating 10 A Contact Configuration DPDT
Number of Poles 2 Terminal Connection Pin
Series/Model RR Amperage Rating 60 mA
Power Rating 1.5 W Contact Material Silver
Dielectric Strength 1500 VAC Resistance 400 O
Operating Cycles 10000000 Operations Mechanical, 200000 Operations Electrical Operate Time 25 Millisecond
Release Time 25 Millisecond Dimensions 68.5 mm L x 28.6 mm W x 35.6 mm H
Mounting Type DIN Rail, Surface and Panel Temperature Rating -25 to 40 °C
Environmental Conditions 5 - 85% Relative Humidity (No Condensation) Standards RU Listed, CE, CSA Certified, TOV Approved
UPC 993307651870

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok