Abbotsford
pobkrpa5ay120

NEWARK ELEMENT14 KRPA-5AY-120 8 Pin 120VAC TE Connectivity Octal Style Plug-in Relay Single Pull Single Throw

Price $62.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:KRPA-5AY-120

Description

5 to 10 A current capability. Contact arrangement of 1 form C (CO). Octal type termination for quick installation.

Specifications

Brand Name Potter & Brumfield Item Name Power Relay
Type Industrial Panel, Monostable Coil Rating 120 VAC
Contact Rating 10 A Contact Configuration 1 CO
Number of Poles 1 Terminal Connection Plug-In
Amperage Rating 5 - 10 A Power Rating 2 VA
Contact Material Ag Dielectric Strength 1000 V
Resistance 2250 O Dimensions 1.406 in L x 1.405 in W x 2 in H
Mounting Type Socket Temperature Rating -45 to 55 °C
Environmental Conditions 131 °F Standards China RoHS 2 Directive MIIT Order No 32, 2016, EU ELV Directive 2000/53/EC, EU Reach Regulation (EC) No. 1907/2006, EU RoHS Directive 2011/65/EU

Packages

150 - UNIT - (150)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok