×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ctheasy822dctc

EATON EASY822-DC-TC 24VDC Eaton Cutler-Hammer Easy Programmable Relays

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:EASY822-DC-TC

Description

Eaton easy programmable relay, 800 Series, 24 Vdc, 12 digital inputs, 8 transistor, 1 analog outputs, Includes clock and display, optional 4 analog inputs

Specifications

Brand Name Eaton Item Name Easy Programmable Relay
Type 800 Series Supply Voltage 24 VDC
Number of Inputs 12 Number of Outputs 9
Input Type Digital Output Type Analog, Transistor
Series 800 Amperage Rating 0.5 A
Mounting Top Hat Rail Temperature Rating -25 to 55 °C
Dimensions 4.23 in L x 2.83 in W x 4.33 in H Includes Clock and Display
Standards CSA C22.2 Certified in Number 142-M1987, CSA C22.2 Certified in Number 213-M1987, EN 50178, EN 61131-2, EN 61000-4, IEC 61000-4, IEC 60068-2-27, UL 508, UL Listed, CSA Certified, CE Certified UPC 015082562759

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok