×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthc441m

Cutler-Hammer Motor Insight Modbus Communication Module w/o I/O 5RAE1

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:C441M

Description

Motor Insight overload relay is Eaton's most advanced low voltage motor protection relay. The embedded intelligence helps customers save energy, optimize maintenance schedules and configure greater system protection thus reducing overall costs and down time.

Specifications

Brand Name Eaton Sub Brand Motor Insight™
Item Name Modbus Communication Module Type Modus
Dimensions 3 x 0.6 x 3 in Standards UL 1053, cULus Listed Class NKCR, UL 508, EN 60947-4-1, CSA Certified, cULus Listed Class NKCR7, NEMA Compliant, CE Certified, RoHS Compliant
Application Industrial Facilities and Factories, Automation and Monitoring UPC 786685221205

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok