Abbotsford
abbdb42

ABB DB42 DB42 Single Mounting Kit for TF42

Price $36.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DB42

Description

DB42 Single Mounting Kit for TF42

Specifications

Brand Name ABB Item Name Panel Mount Kit
Type Accessories Dimensions 108 mm W x 102 mm D x 50 mm H
Amperage Rating 40 A Mounting DIN Rail, Panel
For Use With TF42 Series Overload Relays Standards IEC/EN 60947-1, IEC/EN 60947-4-1, UL508, CSA 22.2 No. 14
Application For use with TF42 series overload relays UPC 804325537254

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok