×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbdb65

ABB DB65 DB65 Single Mounting Kit

Price $53.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DB65

Description

DB65 Single mounting kit for TF65.

Specifications

Brand Name ABB Item Name Mounting Kit
Number of Pieces 1 Type Single
Dimensions 55 mm W x 138 mm D x 95 mm H For Use With TF65 Thermal Overload Relay
Standards UL/cUL E48139, CE 1SAD938504-0187, RoHS 1SAA941008-4402 UPC 888614433618

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok