Abbotsford
wag857357

WAGO 857-357 115V AC/DC 6A Relay Module, Gray

Price $40.04 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:857-357

Description

Relay module; Nominal input voltage: 115 V AC/DC; 1 changeover contact; Limiting continuous current: 6 A; Yellow status indicator; Module width: 6 mm; 2,50 mm²; gray.

Specifications

Brand Name Wago Corp Item Name Relay Module
Size 14 AWG Mounting Type 35 mm DIN Rail
Voltage Rating 115 VAC/VDC UPC 454546940298

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok