×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wieflare12dc1w250v6a

WIELAND ELECTRIC 80.010.4106.0 12V 6Amp Wieland Electric Time Delay Relay Electro Mechanical 250V AC/DC Outside

Price $61.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:80.010.4106.0

Description

Relay module flare-12DC-1W-250V6A-F, mechanical relays, 1 change-over contact, spring clamp terminal, jumper at negative pole at the control side common contact.

Specifications

Brand Name Wieland Electric Item Name Relay Module
Type Flared, Mechanical Size 6.2 mm W x 70 mm D x 98 mm H
Mounting Type Screw Series/Model 80.01
Voltage Rating 24 VDC Input, 250 VAC Output Environmental Conditions IP20
Includes Socket Standards CSA Certified, UR Listed
UPC 015573632244

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok