Abbotsford
abb1svr405651r2000

ABB 1SVR405651R2000 CR-M3SS Standard Socket for 3c/o CR-M Relay

Price $10.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR405651R2000

Description

The CR-M3SS socket is from the CR-M (miniature) relay range. The standard socket is suitable for CR-M relays with 3 c/o (SPDT) output contacts. The socket has screw connection terminals. Pluggable function modules, holder and marker are available as accessories.

Specifications

Brand Name ABB Sub Brand CR-M
Item Name Relay Socket Type Standard, 11 Blade
Voltage Rating 250 VAC Amperage Rating 7 A
Number of Poles 2 Conductor Size 20-14 AWG
Mounting Type DIN Rail Terminal Type Screw
Dimensions 27 mm W x 82 mm D x 42.5 mm H For Use With CR-M Series 3 or C/O SPDT Miniature Pluggable Interface Relays
Standards UL 508, CAN/CSA C22.2 No. 14, EAC, RMRS, CE UPC 662019214023

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok