Abbotsford
idcsh4b05

IDEC Standard DIN Rail Mount

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:SH4B-05

Description

14-blade, snap-mount/surface mount socket. M3.5 screws with captive wire clamp.

Specifications

Brand Name IDEC Item Name Relay Socket
Voltage Rating 300 V Amperage Rating 10 A
Number of Pins 14 Number of Poles 4
Series SH Conductor Size 12-2 AWG
Mounting Type Standard DIN Rail Terminal Type M3.5 Screw with Captive Wire Clamp
Dimensions 50 mm W x 31.5 mm D x 69.5 mm H For Use With RH4B Relays
Standards UL Recognized, CSA Certified, CE Certified UPC 993307662098

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok