Abbotsford
idcsh2b05

IDEC Standard DIN Rail Mount Socket

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:SH2B-05

Description

Din Rail Snap-mt Sockt

Specifications

Brand Name IDEC Item Name Relay Socket
Voltage Rating 300 V Amperage Rating 10 A
Number of Pins 8 Number of Poles 2
Series SH Conductor Size 12-2 AWG
Mounting Type Standard DIN Rail Terminal Type M3.5 Screw with Captive Wire Clamp
Dimensions 30 mm W x 31.5 mm D x 69.5 mm H For Use With RH2B Relays
Standards UL Recognized, CSA Certified, CE Certified UPC 624139293883

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok