×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idcsr2p06

IDEC SR2P-06 10A 300V IDEC DIN Rail Socket

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:SR2P-06

Description

Din Rail Socket 8 Pin

Specifications

Brand Name IDEC Item Name Relay Socket
Type Octal Voltage Rating 300 V
Amperage Rating 10 A Number of Pins 8
Number of Poles 2 Conductor Size 2-12 AWG
Mounting Type Standard DIN Rail Terminal Type M3 Screw with Captive Wire Clamp
Dimensions 40 mm W x 25.5 mm D x 60 mm H For Use With RR2P Relays
UPC 993307687985

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok