Abbotsford
carrm1a23d50

CARLO GAVAZZI RM1A23D50 Solid State Relay Zero Switching, 1-Phase 230 VAC Operational, 3 - 32 VDC Control, Self-Lifting

Price $80.38 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:RM1A23D50

Description

DCS industrial solid state relay, 1-phase. Zero switching mode. 230 VAC RMS rated operational voltage. 3 to 32 VDC control voltage. 50 A AC RMS rated operational current. 650 Vp blocking voltage. 10 V zero voltage turn-on. 45 to 65 Hz operational frequency range. -20 to 70°C operating temperature. Direct copper bonding (DCB) technology. LED indication. Built-in varistor. Clip-on IP20 protection cover. Self-lifting terminals. Housing free of moulding mass. Offers a comprehensive range of solid state relays (SSR's) featuring direct copper bonding technology for increased life and reliability. SSR's are used extensively in the plastics, packaging, food processing, and HVAC industries, primarily for temperature control. Other applications include lighting and pump switching. Many of our relays feature horsepower ratings, that make them suitable for controlling motorized dampers in HVAC control systems. In these particular systems, our relays are the ideal replacements for mechanical contactors, because of their long life and noise-free switching. Furthermore, we also offer a complete range of SSR's with a built-in heatsink.

Specifications

Brand Name Carlo Gavazzi Item Name Solid State Relay
Type Zero Switching, 1-Phase Voltage Rating 230 VAC Operational, 3 - 32 VDC Control
Series/Model RM1A Amperage Rating 50 A
Indicator Type LED Terminal Type Self-Lifting
Material Noryl Color Black
Mounting Type Screw Degree of Protection IP20
Temperature Rating -20 to 70 °C Dimensions 58.2 mm L x 44.8 mm W x 28.8 mm D
Standards UL, cUL, CSA, CE Marking Application For Industrial Use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok