×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthd93210acz2

EATON D93210ACZ2 10Amp 3-32VDC 24-280VAC Eaton D93 Series Solid State Relay, SPST-NO

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D93210ACZ2

Description

D93 Series Solid-state Relay, 3-32 Vdc Input Voltage, 24-280v Output Voltage, Zero Cross Switching Type, 10a Rated Operational Current, Green Led, Spst-no Contact Configuration, Ip20 Enclosure

Specifications

Brand Name Eaton Item Name Solid State Relay
Voltage Rating 24 - 280 VAC Output, 3 - 32 VDC Input Contact Configuration 1 SPST - 1 NO
Series/Model D93 Amperage Rating 10 A
Indicator Type LED Degree of Protection IP20
Dimensions 0.66 x 2.28 x 1.74 in Standards CSA Certified, UL 508, CE Certified, RoHS Compliant
UPC 786685219455

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok