×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abb1svr550029r8100

ABB 1SVR550029R8100 24-240VAC/DC 1C/O CT-MFE Multifunction Time Relay

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR550029R8100

Description

Timer with 24-240V AC/DC rated control supply voltage, timing range of 8 (0.05 s - 100 h), a control input, and 1 SPDT (c/o) output contact

Specifications

Brand Name ABB Sub Brand CT-E
Item Name Timing Relay Type Multi-Function Electronic
Voltage Rating 24 - 240 VAC/VDC Contact Configuration 1 Changeover Contact, SPDT
Terminal Connection Screw Amperage Rating 3/4 A at 230 VAC, 2/4 A at 24 VDC
Contact Material Silver Cadmium Oxide Operate Time 0.05 sec - 100 hr
Indicator Type LED Dimensions 78.5 mm L x 22.5 mm W x 78 mm H
Mounting Type DIN Rail Temperature Rating -20 to 60 °C
Standards CAN/CSA C22.2 No.14, CE Certified, cUL Listed, EN 50581, IEC/EN 61812-1, RoHS Compliant, UL 508 Listed Application For General Timing Applications Where Din Rail Mounting is Used
UPC 662019031491

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok