Abbotsford
intfd60mwc

INTERMATIC FD60MWC FD Series Decorator Style Spring Wound Countdown Timer , White

Price $49.59 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:FD60MWC
Documents Documents

Description

The FD Series Decorator Auto-Off Timers are designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.FEATURES:- Hold feature enables user to override the automatic shut-off function- Supplied time dial plates are designed to fit either toggle (FF) ordecorator style (FD) switch plates- Single or multi-gang with no field modifications required- Time saving up front terminal connection with teeter-type terminals- Press-on knob design ensures quick and easy installation- CFL Compatible

Specifications

Brand Name Intermatic Item Name Analog Timer
Type Mechanical Supply Voltage 125 - 277 VAC
Timing Range 0 - 60 min Contact Configuration SPST - 1 NO
Contact Rating 7 A at 125 VAC (Tungsten), 20 A at 125 VAC (Resistive), 10 A at 250/277 VAC (Resistive) Dimensions 1.6 in W x 1.19 in D x 2.79 in H
Amperage Rating 15 A Frequency Rating 50/60 Hz
Power Source 1 hp at 120 VAC, 2 hp at 240 VAC Number of Poles 1
Terminal Connection Teeter Type Material Plastic
Color/Finish White Mounting Wall/Conduit
Temperature Rating -40 to 104 °F Standards cCSAus Certified, UL Listed, UL Recognized, HVACR
Application For Residential use UPC 078275005068

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok