Abbotsford
intfd30mwc

INTERMATIC FD30MWC 1-Pole 1-Throw 30-Minutes FD Decorator Series Auto-Off Timer 30 Minute Spring, White

Price $49.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:FD30MWC
Documents Documents

Description

FD Series decorator auto-off timer is designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timer do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. Supplied time dial plates are designed to fit either toggle (FF) or decorator style (FD) switch plates. Single or multi-gang with no field modifications required. Time saving up front terminal connection with teeter-type terminals. Press-on knob design ensures quick and easy installation. CFL Compatible.

Specifications

Brand Name Intermatic Item Name Analog Timer
Type Decorator, Spring Wound, Auto-Off, Mechanical Supply Voltage 125 - 277 VAC
Timing Range 0 - 30 min Contact Configuration SPST - 1 NO
Contact Rating 7 A at 125 VAC (Tungsten), 20 A at 125 VAC (Resistive), 10 A at 250/277 VAC (Resistive) Dimensions 1.6 in W x 1.19 in D x 2.79 in H
Amperage Rating 15 A Frequency Rating 50/60 Hz
Power Source 1 hp at 120 VAC, 2 hp at 240 VAC Number of Poles 1
Terminal Connection Teeter Type Color/Finish White
Mounting Wall/Conduit Temperature Rating -40 to 104 °F
Warranty 1 yr Standards cCSAus Certified, UL Listed
Application Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR UPC 078275005044

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok