INTERMATIC T171 125VAC 40Amp 2HP Type-1 Indoor SPST T70 Series 24-Hour Mechanical Time Switch
Description
T170 Series mechanical 24-hour time switch is designed for commercial, industrial and residential applications. Skipperâ„¢ feature enables users to omit operation on selected day(s) of the week. Controls loads up to 40 amps per pole. Direct 24-hour control on selected day(s) of the week. 1 to 10 ON/OFF operations per day. Minimum ON/OFF times of 1 hour. Manual Override. 4PST models are ideal for 3-phase load control. Equipped with one CUTOUT (ON), one OFF and three day-skipper screws. 16 hours of reserve power on models with carryovers.
Specifications
Brand Name | Intermatic | Item Name | Analog Timer |
Type | Mechanical | Supply Voltage | 125 VAC |
Timing Range | 0 - 1440 min | Contact Configuration | SPST - 1 NO |
Contact Rating | 40 A at 120/240/277 VAC (Tungsten, Inductive), 40 A at 120 - 480 VAC (Resistive) | Amperage Rating | 40 A |
Frequency Rating | 60 Hz | Power Source | 2 hp at 120 VAC, 5 hp at 240 VAC |
Power Consumption | 3 W | Number of Poles | 1 |
NEMA Rating | NEMA 1 | Mounting | Wall/Conduit |
Temperature Rating | -40 to 130 °F | Warranty | 1 yr |
Standards | cCSAus Certified | Application | Commercial, Industrial, Residential, Outdoor, HVACR |
UPC | 078275171015 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |