Abbotsford
intt174

INTERMATIC T174 40Amp 208-277V at 60Hz 2-Pole 1-Throw Mechanical Time Switch

Price $331.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:T174
Documents Documents

Description

T170 Series mechanical 24-hour time switch is designed for commercial, industrial and residential applications. Skipperâ„¢ feature enables users to omit operation on selected day(s) of the week. Controls loads up to 40 amps per pole. Direct 24-hour control on selected day(s) of the week. 1 to 10 ON/OFF operations per day. Minimum ON/OFF times of 1 hour. Manual Override. 4PST models are ideal for 3-phase load control. Equipped with one CUTOUT (ON), one OFF and three day-skipper screws. 16 hours of reserve power on models with carryovers.

Specifications

Brand Name Intermatic Item Name Analog Time Switch
Type Mechanical Supply Voltage 208 - 277 VAC
Timing Range 0 - 24 hr Contact Configuration DPST - 2 NO
Contact Rating 40 A at 120 - 480 VAC (Resistive), 40 A at 120/240/277 VAC (Tungsten, Inductive), 1000 VA at 120 - 277 VAC Amperage Rating 40 A
Frequency Rating 60 Hz Power Source 2 hp at 120 VAC, 5 hp at 240 VAC
Power Consumption 3 W Number of Poles 2
Enclosure Type NEMA 1 NEMA Rating NEMA 1
Mounting Wall Temperature Rating -40 to 104 °F
Standards cCSAus Certified, HVACR Application Commercial, Industrial, Residential, Outdoor, HVACR
UPC 078275174214

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok