Abbotsford
intt2005

INTERMATIC T2005 20Amp 120V 3W ½ HP 1-Pole 2-Throw T2000 Series 7-Day Mechanical Time Switch

Price $348.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:T2005
Documents Documents

Description

T2000 Series mechanical time switch is compact, 7-day timer which provides up to 84 (42 ON/42 OFF) operations each week. The timers minimum ON/OFF time is 2 hours for each tripper, providing up to 6 ON/OFF operations each day. ON/OFF increments in 2 hours. Maximum daily ON/OFF time 22 hours. Repeats schedule every 7 days.

Specifications

Brand Name Intermatic Item Name Analog Timer
Type Mechanical Supply Voltage 125 V
Timing Range 0 - 10080 min Contact Configuration SPDT - 1 NO/1 NC
Contact Rating 20 A at 120, 208 - 277 VAC (Resistive) Amperage Rating 20 A
Power Source 1/2 hp at 120 VAC, 1 hp at 240 VAC Power Consumption 3 W
Number of Poles 1 Terminal Connection Screw
Operating Cycles Up to 84 Cycles/Week NEMA Rating NEMA 1
Mounting Wall/Conduit Temperature Rating -40 to 130 °F
Standards cCSAus Certified Application For Indoor use
UPC 078275460010

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok