×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idcgt3a3ad24

IDEC GT3A-3AD24 24VAC/VDC IDEC Timer Analog Multi-Mode, 8 Pin Circular, DPDT, 0.05Sec-180Hr

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:GT3A-3AD24

Description

4 Selectable operation modes on each model. External start, reset and gate inputs. Panel mount or socket mount. Large variety of timing functions. Power and output status indicating LEDs.

Specifications

Brand Name IDEC Item Name Analog Timer
Type Multi-Function, 8-Pin Supply Voltage 24 VAC, 24 VDC
Timing Range 0.1 sec to 180 hr Contact Configuration DPDT
Contact Rating 5 A at 240 VAC/24 VDC (Resistive Load) Reset Time 60 Millisecond
Dimensions 36 mm W x 72.2 mm D x 40 mm H Series/Model GT3
Amperage Rating 5 A Frequency Rating 50/60 Hz
Power Consumption 1.8 VA/0.7 W Number of Poles 2
Resistance 100 MO Dielectric Strength 2000 VAC for 1 min Between Power and Output Terminals, 2000 VAC for 1 min (Between Contacts of Different Pole), 1000 VAC for 1 min (Between Contacts of the Same Pole)
Indicator Type LED Operating Cycles 100000 Operations Electrical, 20000000 Operations Mechanical
Color/Finish Gray Degree of Protection IP40
Mounting Snap Temperature Rating -10 to 50 °C
Environmental Conditions 35 to 85% Relative Humidity, -30 to 70 °C Storage Temperature Standards UL/c-UL Listed, EN Standard
UPC 993307181315

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok