Abbotsford
idcgt3f2ad24

IDEC GT3F-2AD24 24VDC/DC IDEC Timer Off-Delay Relay, DPDT, 8-PIN Circular Base, 0.05Sec-600Sec

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:GT3F-2AD24

Description

True power OFF-delay up to 10 minutes. No external control switch necessary. Available with reset inputs. Mountable in sockets or flush panel.

Specifications

Brand Name IDEC Item Name Analog Timer
Type Multi-Function, 8-Pin Supply Voltage 24 VAC, 24 VDC
Timing Range 0.1 sec to 600 sec Contact Configuration DPDT
Contact Rating 3 A at 250 VAC/30 VDC (Resistive Load) Dimensions 36 mm W x 72.2 mm D x 40 mm H
Series/Model GT3 Amperage Rating 5 A
Frequency Rating 50/60 Hz Power Consumption 0.7 VA (AC)/0.2 W (DC)
Number of Poles 2 Resistance 100 MO
Dielectric Strength 2000 VAC for 1 min Between Power and Output Terminals, 2000 VAC for 1 min (Between Contacts of Different Pole), 1000 VAC for 1 min (Between Contacts of the Same Pole) Operating Cycles 100000 Operations Electrical, 10000000 Operations Mechanical
Degree of Protection IP40 Mounting Snap
Temperature Rating -10 to 50 °C Environmental Conditions 35 to 85% Relative Humidity, -30 to 70 °C Storage Temperature
Standards UL/c-UL Listed, EN Standard UPC 993307181551

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok