IDEC GT3F-2AF20 100-240VAC IDEC Timer Power Off Delay DPDT 0.05S-600S 8-Pin Circular
Description
True power OFF-delay up to 10 minutes. No external control switch necessary. Available with reset inputs. Mountable in sockets or flush panel.
Specifications
Brand Name | IDEC | Item Name | Analog Timer |
Type | Multi-Function, 8-Pin | Supply Voltage | 100 - 240 VAC |
Timing Range | 0.1 sec to 600 sec | Contact Configuration | DPDT |
Contact Rating | 3 A at 250 VAC/30 VDC (Resistive Load) | Dimensions | 36 mm W x 72.2 mm D x 40 mm H |
Series/Model | GT3 | Amperage Rating | 5 A |
Frequency Rating | 50/60 Hz | Power Consumption | 1.1 VA at 100 VAC, 2.3 VA at 200 VAC |
Number of Poles | 2 | Resistance | 100 MO |
Dielectric Strength | 2000 VAC for 1 min Between Power and Output Terminals, 2000 VAC for 1 min (Between Contacts of Different Pole), 1000 VAC for 1 min (Between Contacts of the Same Pole) | Operating Cycles | 100000 Operations Electrical, 10000000 Operations Mechanical |
Degree of Protection | IP40 | Mounting | Snap |
Temperature Rating | -10 to 50 °C | Environmental Conditions | 35 to 85% Relative Humidity, -30 to 70 °C Storage Temperature |
Standards | UL/c-UL Listed, EN Standard | UPC | 624139163261 |
Packages
1 - UNIT - 1 |