Abbotsford
abbtef4on

ABB ELECTRIFICATION CANADA INC TEF4-ON TMR ON AF09/Z-380.1-100S 24-240V

Price $173.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TEF4-ON

Description

4 pole ON-delay electronic timer with 24-240V control circuit voltage and 1 NO and 1 NC auxiliary contacts for NF(Z) contactors and control relays

Specifications

Brand Name ABB Item Name Electronic Timer
Type Contactors Voltage Rating 24 - 240 V
Amperage Rating 1.5 to 3 A Contact Configuration 1 NO, 1 NC
Dimensions 67.7 mm L x 43 mm W x 41.6 mm H Frequency Rating 50/60 Hz
Time Range 0.1 to 100 s Number of Poles 4
Terminal Connection Screw Degree of Protection IP40
Temperature Rating -25 to 70 °C For Use With Contactors and Control Relays
Standards CB, CE Application For use with contactors
UPC 888614111448

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok