Abbotsford
intei205w

INTERMATIC EI205W 1-Pole 1800W 15Amp 120V 5/15/30/45/60-Minute EI200 Series Decorator Electronic Auto Shut-OFF Timer, White

Price $60.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI205W
Documents Documents

Description

EI200 Series decorator electronic auto shut-off timer provides silent operation in time ranges. Replaces single-pole switches in a variety of applications. Requires neutral wire. Single button time selection. Operates all load types including CFLs, LED lamps and fans. Meets title 24 requirements.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Electronic, Countdown, Auto Shut-Off, 1-Pole Voltage Rating 120 V
Amperage Rating 15 A Contact Configuration SPST - 1 NO
Contact Rating 8.3 A at 120 VAC (Tungsten-Incandescent), 15 A at 120 VAC (Resistive-Heater), 8 A at 120 VAC (Ballast-Magnetic), 1800 W Dimensions 1-3/4 in W x 1.44 in D x 2.79 in H
Frequency Rating 50/60 Hz Time Range 5/15/30/45/60 min
Number of Poles 1 HP Rating 1/2 hp at 120 VAC
Mounting Wall/Flush Material Thermoplastic
Color White Temperature Rating 32 - 122 °F
Standards cULus Listed, California Title 24 Compliant Application Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
UPC 078275108479

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok