Abbotsford
intei220w

INTERMATIC EI220W 1800W 120V 15Amp 1/2/4/8 Hour 1-Pole 1-Phase EI200 Series Decorator Electronic Auto Shut-OFF Timer, White

Price $57.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI220W
Documents Documents

Description

EI200 Series decorator electronic auto shut-off timer provides silent operation in time ranges. Replaces single-pole switches in a variety of applications. Requires neutral wire. Available with HOLD feature. Single button time selection. Operates all load types including CFLs, LED lamps and fans.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Electronic, Countdown, Auto Shut-Off, 1-Pole Voltage Rating 120 V
Amperage Rating 15 A Contact Configuration SPST - 1 NO
Contact Rating 8.3 A at 120 VAC (Tungsten-Incandescent), 15 A at 120 VAC (Resistive-Heater), 8 A at 120 VAC (Ballast-Magnetic), 1800 W Dimensions 1-3/4 in W x 1.44 in D x 2.79 in H
Frequency Rating 50/60 Hz Time Range 1/2/4/8 hr
Number of Poles 1 HP Rating 1/2 hp at 120 VAC
Mounting Wall/Flush Material Thermoplastic
Color White Temperature Rating 32 - 122 °F
Standards cULus Listed Application Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
UPC 078275095274

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok