Abbotsford
intei230w

INTERMATIC EI230W 1-Pole 1800W 120V 2/4/8/12-Hour EI200 Series Decorator Electronic Auto Shut-OFF Timer, White

Price $63.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI230W
Documents Documents

Description

EI200 Series decorator electronic auto shut-off timer provides silent operation in time ranges. Replaces single-pole switches in a variety of applications. Requires neutral wire. Available with HOLD feature. Single button time selection. Operates all load types including CFLs, LED lamps and fans.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Electronic, Countdown, Auto Shut-Off Voltage Rating 120 V
Amperage Rating 15 A Contact Configuration (1) SPST - 1 NO
Contact Rating 8.3 A at 120 VAC (Tungsten-Incandescent), 8 A at 120 VAC (Ballast-Magnetic), 15 A at 120 VAC (Resistive-Heater), 1800 W, 500 VA Dimensions 2.79 in H X 1.75 in W X 1.44 in D
Frequency Rating 50/60 Hz Time Range 2/4/8/12 hr
Number of Poles 1 Terminal Connection Screw
HP Rating 1/2 hp at 120 VAC Reset Time 120 min
Mounting Wall, Flush Material Plastic
Color White Temperature Rating 32 - 122 °F, 0 - 50 °C
Standards cULus Listed, HVACR Application Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
UPC 078275095298

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok