×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
inttalentosmartb25

INTERMATIC TALENTOSMARTB25 110-230V Grasslin Talento Smart B25 DIN Rail Time Switch, White

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:TALENTOSMARTB25

Description

Highlights among the digital DIN rail time switches are the talento smart series models. Developed specifically for the requirements of installers, they are equipped with a variety of technological innovations such as the WILDCARD function for simple programming of recurring events or the QUICK COPY function for a quick transfer of existing programs. A special feature of talento smart: All time switches can also be easily and quickly programmed on the PC or smart phone and transmitted via the integrated Bluetooth interface on the time switch.Bluetooth connectivity and mobile programming tools make the talento smart Series a perfect choice for a variety of time switch tasks. Its compact, DIN rail mountable design allows for quick installation into existing infrastructures, while Bluetooth integration makes it easy to program the time switch without opening the control cabinet. Boost productivity by updating schedules from a smartphone or tablet using the complimentary talento smart mobile app, available on Google Play and the App Store. Available Astronomic dusk-to-dawn timing functionality with Automatic Geolocation provides fast and accurate control.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type DigitalDinRailTimeSwitch Voltage Rating 120 - 240 VAC
Amperage Rating 15 A, 10 A Contact Configuration SPDT
Contact Rating 15 A at 120 VAC, 10 A at 240 VAC Number of Poles 1
Terminal Connection Bluetooth 4.0 Mounting DIN Rail
Temperature Rating -4 to 131 °F Application Hydroponic Systems, Sports Fields, Ponds, Parking Lots, Retail Stores, Fountains, Outdoor Signage, Indoor Lighting
UPC 078275148857

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok