Abbotsford
watrt50w

WATT STOPPER RT-50-W 0-600W 120V RT-50 Preset Countdown Time Switch, White

Inventory
Unavailable for order
Manufacturer:WATT STOPPER
Manufacturer #:RT50W

Description

The RT-50 Preset Countdown Time Switch automatically turns lighting or other loads off when the selected on-time expires. It replaces standard single-pole wall switches for energy savings throughout a range of applications.FEATURES AND BENEFITS:- Pushbutton switch for automatic-off control- Easy operation and precise time countdown- Lighted switch for visibility in darkened rooms- Ideal for closets, laundry rooms, pantries and storage areas- Choice of six preset on-times from 1 minute to 60 minutes

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Type Residential Wall Switch Voltage Rating 120 V
Amperage Rating 15 A Contact Configuration Normally Open
Contact Rating 120 VAC; 600W/0W 1/6 Hp Motor Number of Poles 1 Pole
Operating Cycles 10M Mounting Strap Mounting
Color White Environmental Conditions 95 PCT
Standards UL244A/UL521 Application Laundry Room/Closet/Storage Room
UPC 754182918232

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok