Abbotsford
cthecsj404sc

EATON ECSJ404SC Eaton Cutler-Hammer Current Switch Adjustable Transformer

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:ECSJ404SC

Description

Electronic proof of flow—current operated switches eliminate the need for multiple pipe or duct penetrations and are more reliable than electro-mechanical pressure or flow switches. Conveyors—detect jams and overloads. Lighting circuits—easier to install and more accurate than photocells. Fans, pumps and heating elements—faster response than temperature sensors. Critical motors. Ancillary equipment.

Specifications

Brand Name Eaton Sub Brand CurrentWatch
Item Name Power Sensor Response Time 120 Millisecond
Output Type Voltage Series ESCJ
Amperage Rating 1 - 175 A Frequency Rating 6 - 100 Hz
Connection Type Screw Terminal Light Source LED
Dimensions 3-1/2 in L x 0.93 in W x 2.18 in H Operating Temperature -58 to 122 °F
Mounting Panel Standards cUL Listed, CE Certified, UL 508
Application For Automation and Logic Control Equipment UPC 786685121048

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok