Abbotsford
cthecsnoasc

EATON ECSNOASC 1-150Amp Eaton Cutler-Hammer Adjustable Self Power Sensor Solid Core w/ LED

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:ECSNOASC

Description

Electronic proof of flow—current operated switches eliminate the need for multiple pipe or duct penetrations and are more reliable than electro-mechanical pressure or flow switches. Conveyors—detect jams and overloads. Lighting circuits—easier to install and more accurate than photocells. Fans, pumps and heating elements—faster response than temperature sensors. Critical motors. Ancillary equipment.

Specifications

Brand Name Eaton Item Name Current Sensor
Type Adjustable Output Type SSR
Amperage Rating 150 A Connection Type Screw-Type Terminals
Light Source LED Dimensions 3.5 x 0.93 x 2.18 in
Enclosure Type Plastic Solid-Core Operating Temperature -58 To 122 °F
UPC 786685120911

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok