×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cth13104aqd07

C-H 13104AQD07 PHOTO SENSOR

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:13104AQD07

Description

Industry-standard 18 mm diameter threaded body has flat sides allowing it to be mounted like a tubular sensor or against any flat surface. Right-angle viewing models mount in a depth of only 6/10th of an inch. Perfect Prox technology provides exceptional background rejection and application problem-solving. Visible sensing beams let you see where the beam is aimed for quick setup and alignment. Solid polyurethane housing completely encapsulates internal circuits for high resistance to shock and vibration.

Specifications

Brand Name Eaton Item Name Photoelectric Sensor
Type Tubular Voltage Rating 10 - 30 VDC
Sensing Distance 50 mm Connection Type M12
Material Polyurethane Temperature Rating -4 to 158 °F
Dimensions 2.6 x 0.47 x 0.71 in Standards UL, cUL Listed
Application Vehicles On-Road - PickUp and Food Delivery UPC 782113843643

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok