×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sicwl280s230

SICK WL280-S230 Photoelectric Sensor Manual Adjustment

Price $127.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SICK
Manufacturer #:WL280-S230

Description

Photoelectric retro-reflective sensor. Rectangular housing design (light emission). 0.01 to 15 m sensing range maximum. Visible red light. Potentiometer adjustment. 10 m light spot size (distance). Average service life of 100000 hours at 25°C. LED light source with light/dark ratio 1:1. 5 VA power consumption. Relay, electrically isolated output type. Change-over contacts output function. Provide suitable spark suppression for inductive or capacitive loads. -25 to 55°C operating temperature.

Specifications

Brand Name Sick Item Name Photoelectric Sensor
Type Manual Adjustment Voltage Rating 24 - 240 VAC/DC
Sensing Distance 15000 mm Connection Type Terminal
Sensing Mode Retroreflective Frequency Rating 50 Hz
Degree of Protection IP66 Dimensions 63 mm L x 23.5 mm W x 74.5 mm H
Application For Light Switching

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok