×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cth11102a6513

80' Eaton Cutler-Hammer Comet Series Thru-Beam Photoelectric

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:11102A6513

Description

Thru-beam Comet Source, Cableversion Ac/dc, 100 Ft. Ra

Specifications

Brand Name Eaton Sub Brand Comet
Item Name Photoelectric Sensor Type Tubular
Voltage Rating 15 - 30 VDC Sensing Distance 100 ft
Connection Type Cable Material Polyurethane
Sensing Mode Thru-Beam Temperature Rating -4 to 158 °F
Dimensions 2.75 x 0.47 x 0.71 in Standards UL, cUL Listed
Application For Vehicles On-Road - Pickup and Delivery Food UPC 782113887067

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok