×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthe5830td250gd

EATON E58-30TD250-GD 300mA Eaton Cutler-Hammer Dark Operator Detector w/ Cable Connector

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:E58-30TD250-GD

Description

Harsh Duty 250m Detector,ac/dc,dk,cable,303s,glass

Specifications

Brand Name Eaton Item Name Photoelectric Sensor
Type Harsh-duty Voltage Rating 20 - 132 VAC, 15 - 30 VDC
Sensing Distance 250 m Connection Type Cable
Response Time 303 sec Material Stainless Steel
Circuit Type L1 Switched, NPN Open Collector Temperature Rating -40 to 131 °F
Dimensions 4.36 x 1.18 x 1.18 in Standards UL Listed
Application For Vehicles On-Road - Pickup and Delivery Food UPC 782114091548

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok