Eaton Cutler-Hammer Detector Light Operator w/ Cable Connector
Description
Harsh Duty 250m Detector,ac/dc,lt,cable,303s,glass
Specifications
Brand Name | Eaton | Item Name | Photoelectric Sensor |
Type | Cylindrical | Voltage Rating | 20 - 132 VAC at 50/60 Hz, 15 - 30 VDC |
Emitter Light Source | Light | Sensing Distance | 250 m |
Output | 300 mA | Connection Type | 6 ft Cable, 3-Wire |
Response Time | 10 Millisecond (AC Operation), 1 Millisecond (DC Operation) | Material | Stainless Steel, Tempered Glass Lens Cover |
Series/Model | E58-30 | Frequency Rating | 50/60 Hz |
Circuit Type | VMOS (AC Operation), NPN (DC Operation) | Indicator Type | LED |
Enclosure Type | NEMA 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K and 13 | Temperature Rating | -40 to 55 °C |
Environmental Conditions | 30 g Vibration Over 20 Hz to 2 kHz, 100 g Shock for 3 Millisecond 1/2 Sinewave Pulse | Dimensions | 4.36 in L x 1.18 in H |
Standards | UL Listed, cUL, CSA, CE | Application | Vehicles: On-Road - PickUp & Delivery: Food |
UPC | 782114091531 |
Packages
1 - UNIT - 1 |