800' Maximun Eaton Cutler-Hammer Photoelectric Thru-Beam
Description
Harsh Duty 250m Source,ac/dc,cable,303s,glass
Specifications
Brand Name | Eaton | Item Name | Photoelectric Sensor |
Type | Harsh-duty | Voltage Rating | 15 - 30 VDC |
Sensing Distance | 250 m | Connection Type | Cable |
Response Time | 303 sec | Material | Stainless Steel |
Sensing Mode | Thru-Beam | Temperature Rating | -40 to 131 °F |
Dimensions | 4.36 x 1.18 x 1.18 in | Standards | UL Listed |
Application | For Vehicles On-Road - Pickup and Delivery Food | UPC | 782114091616 |
Packages
1 - UNIT - 1 |