Abbotsford
bnrt303eq1

SHELLEY INDUSTRIAL AUTOMATION T303EQ1 EZ-BEAM Series T30 60m Range IP69K Washdown Rated Sensor, 4-Pin Micro-Style Integral QD

Price $92.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SHELLEY AUTOMATION
Manufacturer #:T303EQ1

Description

FEATURES:- EZ-BEAM technology, the specially designed optics and electronics provide reliable sensing without the need for adjustments- “T”-style plastic housing with 30 mm threaded lens in opposed, retroreflective or fixed-field modes- Completely epoxy-encapsulated to provide superior durability, even in harsh sensing environments rated to IP69K- Innovative dual-indicator system takes the guesswork out of sensor performancemonitoring- 20 to 250V ac (3-wire hookup); SPST solid-state switch output, maximum load 300 mA- 4-pin Micro-style integral QD

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok