×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bnrt30rw3r

SHELLEY INDUSTRIAL AUTOMATION T30RW3R EZ-BEAM Series T30 60m Range IP69K Washdown Rated Sensor

Price $176.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SHELLEY AUTOMATION
Manufacturer #:T30RW3R

Description

FEATURES:- EZ-BEAM technology, the specially designed optics and electronics provide reliable sensing without the need for adjustments- “T”-style plastic housing with 30 mm threaded lens in opposed, retroreflective or fixed-field modes- Completely epoxy-encapsulated to provide superior durability, even in harsh sensing environments rated to IP69K- Innovative dual-indicator system takes the guesswork out of sensor performancemonitoring- 20 to 250V ac (3-wire hookup); SPST solid-state switch output, maximum load 300 mA

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok