Abbotsford
difcrts01

RJ CROSS ARCHITECTURAL CRTS01 17.1mm x 85mm 24VDC 8Amp CRTS01 Series Proximity Hand Sensor

Price $96.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:CRTS01

Description

FEATURES:- Micro push button on/off only- Touch with dimming and memory- Proximity (swipe hand near sensor) on/off only- On/off function only- Swipe hand past sensor to activate

Specifications

Brand Name RJCROSS Item Name Proximity Hand Sensor
Dimensions 80 mm L x 17.1 mm W Voltage Rating 24 VDC
Amperage Rating 8 A

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok